Shop All Accent Chairs
Design Toscano
Victorian Rococo Faux Leather Wing Chair and Ottoman
Mfr # AF791123
Zoro # G305446074
product price: $1,936.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,936.86
Free 30-Day Returns
Key Features
- Upholstery Material 100% Synthetic Leather
- Seat Cushion Dimensions 24"Dx20.5"W
- Ottoman Dimensions 20.5"Wx20.5"Dx15"H. 13 lbs.
- Floor to top of seat 14"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF791123
- Zoro # G305446074
- UPC # 846092030132
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Seat Cushion Dimensions | 24"Dx20.5"W |
Ottoman Dimensions | 20.5"Wx20.5"Dx15"H. 13 lbs. |
Details
Upholstery Material | 100% Synthetic Leather |
Floor to top of seat | 14"H. |
Description
We can't remember if we were first attracted by the tastefully detailed hand-carving or the tobacco-colored faux leather stretched on the dark mahogany, comfortable frames of this wing chair and matching ottoman. Whatever the reason, we've continued to admire the detailing-Victorian curves finished front and back with braided trim and hand-carved legs. You'd usually expect to find this much deep-seated comfort only in the library of a mid-19th century English country home. Chair: 26"Wx251⁄2"Dx401⁄2"H. 35 lbs. Ottoman: 201⁄2"Wx201⁄2"Dx15"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- DESIGN TOSCANO Lady Guinevere Vanity Stool (DE106)
- DESIGN TOSCANO Modernist Lounge Chair (NE200121)
- DESIGN TOSCANO Alfred the Great Golden Throne Chair (AF551304)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair (AF71118)
- DESIGN TOSCANO The Fitzjames Hand-Carved Solid Mahogany Throne Chair (AF1204)
- HOMELEGANCE Khryseoi Accent Chair, Grey Sheep wool-like fabric (HM1404GY-1)
- Design Toscano Accent Chairs