Shop All Accent Chairs
Design Toscano
Victorian Rococo Faux Leather Wing Chair
Mfr # AF71118
Zoro # G505445877
product price: $1,594.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Overall Depth 25.5"
- Overall Height 40.5"
- Upholstery Material 100% Synthetic Leather
- Overall Width 26"
- Seat Cushion Dimensions 24"Dx20.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF71118
- Zoro # G505445877
- UPC # 846092004621
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 25.5" |
Overall Height | 40.5" |
Overall Width | 26" |
Seat Cushion Dimensions | 24"Dx20.5"W |
Ottoman Dimensions | 20.5"Wx20.5"Dx15"H. 13 lbs. |
Details
Upholstery Material | 100% Synthetic Leather |
Floor to top of seat | 14" |
Description
We can't remember if we were first attracted by the tastefully detailed hand-carving or the tobacco-colored faux leather stretched on the dark mahogany, comfortable frame of this wing chair. Whatever the reason, we've continued to admire the detailing-Victorian curves finished front and back with braided trim and hand-carved legs. You'd usually expect to find this much deep-seated comfort only in the library of a mid-19th century English country home. 26"Wx251⁄2"Dx401⁄2"H. 35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- DESIGN TOSCANO Lady Guinevere Vanity Stool (DE106)
- DESIGN TOSCANO British Plantation Chair (AF1545)
- DESIGN TOSCANO Alfred the Great Golden Throne Chair (AF551304)
- DESIGN TOSCANO The Fitzjames Hand-Carved Solid Mahogany Throne Chair (AF1204)
- DESIGN TOSCANO Modernist Lounge Chair (NE200121)
- BAXTON STUDIO Napoleon Traditional French Accent Chair-Ash (107-5489)
- Design Toscano Accent Chairs