Shop All Toilet Paper Dispensers & Holders
Design Toscano
Victorian Lion Bathroom Cast Iron Toilet Paper Holder
Mfr # SP3004
Zoro # G005446299
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Mounting Wall
- Dispenser Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP3004
- Zoro # G005446299
- UPC # 840798118774
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5.63 in |
Dispenser Height | 4.13 in |
Dispenser Depth | 5.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Mounting | Wall |
Description
Elevate your decor with the one item absolutely EVERY person in your home or office uses! Our wall-mounted toilet tissue holder features a vintage-style, Victorian lion figure head that's rendered in sturdy cast iron for a traditional look and doesn't miss a single, ornate detail. Your standard size toilet tissue is easily slipped onto the wood roll spindle for use. A unique addition to your bathroom decor! Hangs on your wall by screw mounts. Sorry, toilet tissue not included. Due to the nature of this item, we are unable to accept returns. 6"Wx2"Dx71⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH Jet-Dry Rinse Agent, 8.45 oz Bottle (51700-75713)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (AGB120TF)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRACT)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DESIGN TOSCANO Shark Attack Bathroom Toilet Paper Holder (JQ10199)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- BOBRICK Classicseries Double Tissue Dispenser, Satin - Non Controlled (B2740)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Chrome (61326)
- Design Toscano Toilet Paper Dispensers & Holders