Shop All Sofas & Love Seats
Design Toscano
Victorian Cameo-Backed Sofa
Mfr # AF51243
Zoro # G805386696
product price: $2,451.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,451.00
Free 30-Day Returns
Key Features
- Height 39"
- Width 62"W
- Large Spiral 32.5"
- Leg (Top to Bottom) 11.5"H.
- Seat 25.5" D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF51243
- Zoro # G805386696
- UPC # 840798136877
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Height | 39" |
Width | 62"W |
Details
Large Spiral | 32.5" |
Leg (Top to Bottom) | 11.5"H. |
Seat | 25.5" D. |
Floor to Seat | 16.5" |
Fabric Content | 100% Dacron |
Seat to Top of Back | 22.75"H |
Floor to arm | 25.5"H. |
Description
All eyes immediately focus on the hand-carved, acanthus and rosette cameo that embellishes the over five-foot wide, arched back of this stunning work of solid mahogany furniture art. Whether you're willing to share its wide-enough-for-three tacked and upholstered seat with others or prefer a good book and a long stretch as your only companions, you'll be grateful for this stylish, Design Toscano-exclusive couch. Accented by a 55-inch wide, hand-carved floral apron, this distinctive sofa beckons all with its deep-seated comfort! 62"Wx321⁄2"Dx39"H. 62 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- ALERA Ergo Tilt Footrest, 13.75w x 17.75d x 3.38 to 5.13h, Black (ALEFS312)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- BAXTON STUDIO Venza Walnut Wood Light Brown Upholstered 2-Seater Loveseat (140-7556)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: White (ZB-LESLEY-8090-SOFA-WH-GG)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DREAMSEAT Silver Sofa with San Francisco 49ers Helmet Logo (XZ7759001SOCDBK-PSNFL21032)
- LESRO Siena 2 Seat Tandem Seating No Center Arm, Black, MD Ink Back, MD Ink Seat, RS Echo Panels (SN2101)
- DREAMSEAT Silver Sofa with New York Giants Secondary Logo (XZ7759001SOCDBK-PSNFL21011)
- Design Toscano Sofas & Love Seats