Shop All Home & Office Phones
Design Toscano
Versailles Palace 1935 Reproduction Telephone
Mfr # PM1935
Zoro # G505447048
product price: $135.95
/ea
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6"
- Width 9"W
- Depth 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PM1935
- Zoro # G505447048
- UPC # 846092003501
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 6" |
Width | 9"W |
Depth | 5.5" |
Description
Royal palaces and stately homes requested functional telephones that could be displayed like fine art and designers rose to the challenge with this lovely Versailles Palace telephone. The distinctive characteristics, intricate design details and antiqued brass patina, of our Versailles Palace telephone was modeled after an elegant desk set found in the Royal Palace in Versailles. Design Toscano's sophisticated family of quality antique replica telephones feature elaborately crafted artistic brass accents and details, a brown fabric-covered cord, and a metal die-cast handset and frame. This functional made telephone includes modern features such as: push button dialing, adjustable receiver and volume controls, last number redial, and a clear electronic ring. 9"Wx51⁄2"Dx6"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5457)
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft (2864)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM13-B 3 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM13-B)
- ILC Replacement For RAYTECH FLBNCD4 (FLB-NCD-4)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area Telephone (351-001)
- CORTELCO 222021-TP2-27E Colleague 2-Line EN FT (2220FROST)
- SCITEC Scitec AEGIS-P-08ASH Aegis Single Line Phone - Ash (AEGIS-P-08ASH)
- EMPIRE Empire CPH-505 AT&T 2419 & 2420 Nickel Metal Hydride Battery 3.6V 700 mAh - 2.52 watt (CPH-505)
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- ATT Trimline Black (10-BK)
- Design Toscano Home & Office Phones