Shop All Wall Art & Decor
Design Toscano
Venus de Milo Goddess Statue
Mfr # JQ8451
Zoro # G305390247
product price: $72.90
/ea
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4 Inch
- Height 15 1/2 Inch
- Material Resin
- Width 4 1/2 Inch
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ8451
- Zoro # G305390247
- UPC # 840798128728
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 4 Inch |
Height | 15 1/2 Inch |
Width | 4 1/2 Inch |
Details
Item | Decorative Figure |
Material | Resin |
Weight | 2 lbs |
Shape | Specialty |
Description
Long before the Common Era, this classic work of art captured hearts and imaginations! Dating to the 2nd century B.C., Venus de Milo was the ideal of beauty in the Hellenistic Age. The inclusion of this Basil Street Gallery exclusive, classic replica designer resin sculpture to your collection will set it apart as one of refined taste and beauty. 41⁄2 Wx4 3Dx151⁄2 H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- LOGO BRANDS Boston College Puff Pillow (113-813)
- DESIGN TOSCANO Puppuccino Puppy Collectible Dog Statue: Red Poodle (HT8750)
- DESIGN TOSCANO Raised Expectations Elephant Wall Sculpture (KY5054)
- DESIGN TOSCANO Vintage Cast Iron and Wood Wheel Farm Pulley: Large (SP3610)
- DESIGN TOSCANO Bad Tempered Bastet Egyptian Cat Wall Plaque (CL76032)
- DESIGN TOSCANO Exotic African Elephant Trophy Head Wall Mount Sculpture (NE170186)
- DESIGN TOSCANO Royal Egyptian Scarab Treasure Box (WU72299)
- TRADEMARK FINE ART Henry Zhao 'Zebras' Canvas Art, 16x32 (1X13958-C1632GG)
- Design Toscano Wall Art & Decor