Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Up the Ladder: Climbing Garden Gnome Statue
Mfr # QM2360100
Zoro # G104385086
product price: $46.90
/ea
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 12"
- Width 6"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM2360100
- Zoro # G104385086
- UPC # 846092070787
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 5.5" |
Height | 12" |
Width | 6"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
When you could use a little gnome magic in a garden flowerbed or vegetable plot, our Design Toscano climbing garden gnomes sculpture rises to the occasion! Sporting pointy elf hats and full gnome attire, these exclusive garden Gnomes are heads above all other gnomes, extending a warm welcome to all visitors to your home or garden. Imaginatively sculpted, our quality designer resin garden gnome figurine is lovingly made of quality designer resin and then hand-painted one piece at a time exclusively by Toscano skilled artisans. 6"Wx51⁄2"Dx12"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pilot Valve (22-0346)
- TRILINK Replacement Saw Chain, 16inL, 56 Links, PK2 (CL15056X2TL2)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1020-X)
- OREGON Pigtail Connector (33-159)
- DESIGN TOSCANO A Step in Time Cast Metal Child Statue (QH08102)
- DESIGN TOSCANO Axle Grease, the Biker Gnome Statue (QM7512103)
- DESIGN TOSCANO Plowing Pete on His Tractor Garden Gnome Statue (QL153684)
- DESIGN TOSCANO Japanese Floating Koi Sculpture: Medium (NG304795)
- DESIGN TOSCANO Japanese Koi Piped Spitter Statue (QM2854850)
- DESIGN TOSCANO Earth Witness Buddha Asian Spiritual Statue (DS193293)
- DESIGN TOSCANO Garden Tea Party Cascading Metal Sculptural Fountain (FU76167)
- Design Toscano Fountains, Garden Statues & Sculptures