Shop All Pond & Fountain Pumps
Design Toscano
UL-listed, indoor/outdoor, 290 GPH Pump Kit
Mfr # DR290
Zoro # G204386488
product price: $84.90
/ea
Free Shipping & Returns
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter Inner Diameter 1/2" medium,3/8" Medium. Outer Diameter 5/8" small, 1/2"small
- Height 2 1/2 Inch
- Width 3 Inch
- Max. Suction Depth 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DR290
- Zoro # G204386488
- UPC # 840798106450
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Diameter | Inner Diameter 1/2" medium,3/8" Medium. Outer Diameter 5/8" small, 1/2"small |
Height | 2 1/2 Inch |
Width | 3 Inch |
Max. Suction Depth | 2 Inch |
Description
Includes submersible, energy-efficient, magnetic drive re-circulating pump with a 15 ft. grounded power cord, 4 ft. of vinyl tubing, connecting clamps, and a flow adjuster. Longer tubing is available for larger installations or deeper ponds, call for details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V (95-0005)
- BENJAMIN MOORE &-INSL-X GAL WHT AquaLock Primer (AQ0400099-01)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 60 Gauze Mesh (AWP36304K-60)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- DESIGN TOSCANO UL-listed, indoor/outdoor, 400 GPH Pump Kit (DR400)
- DESIGN TOSCANO UL-listed, indoor/outdoor, 120 GPH Pump Kit (DR120)
- LITTLE GIANT PUMP Pump, 11 In. L, 6.35 In. W, 8-7/64 In. H (507903)
- DAYTON Pump, Fountain, 3/4 HP (5RWG3)
- PONDMASTER PM500 Fltr use w/pumps up to 500GPH, remvble fltr media, in pond use. (02205)
- DANNER Pro4800 Vault Used for Making water features, Includes Auto Fill Valve (2460)
- POND BOSS Waterfall Pump, ABS, 9/64 HP, 9 psi, 120V (52719)
- Design Toscano Pond & Fountain Pumps