Shop All Wall Art & Decor
Design Toscano
Trumpeting Angels of St. Peters Square: Girl Angel
Mfr # JE30802
Zoro # G505390245
product price: $48.90
/ea
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13 1/2 Inch
- Color Gold Tones
- Width 7"
- Material Resin
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JE30802
- Zoro # G505390245
- UPC # 846092015221
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 13 1/2 Inch |
Width | 7" |
Depth | 8 1/2 Inch |
Details
Color | Gold Tones |
Material | Resin |
Item | Decorative Figure |
Weight | 3 lbs |
Shape | Specialty |
Description
We were so taken by artist Gian Lorenzo Bernini's angel statues at the Borghese Gallery in Rome that we had this finely detailed girl cherub sculpted in the Italian Baroque style. With a gracefully tapered horn and sophisticated faux gold finish, this quality designer resin Italian-style putti sculpture brings instant refinement to any home. This baby cherub work of art is an awe-inspiring gift to yourself or other angel statue collectors! Approx. 7"Wx81⁄2"Dx131⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- DESIGN TOSCANO Bones of the Dinosaur T-Rex Skeleton Wall Sculpture (JQ9564)
- DESIGN TOSCANO Raised Expectations Elephant Wall Sculpture (KY5054)
- DESIGN TOSCANO Asian Serenity Garden Stained Glass Window (TF86)
- DESIGN TOSCANO Grand Arms of France Wall Shield Collection- Fleur-de-Lis Shield (CL47033)
- DESIGN TOSCANO Porcelain Palmistry Hand (SP030)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- TRADEMARK FINE ART Donghee Han 'A Corner' Canvas Art, 16x24 (1X01265-C1624GG)
- Design Toscano Wall Art & Decor