Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Tropical Wetlands Crocodile Statue
Mfr # NE80123
Zoro # G204385245
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Width 135"W
- Height 12"
- Large Spiral 39.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE80123
- Zoro # G204385245
- UPC # 846092038718
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 135"W |
Height | 12" |
Details
Large Spiral | 39.5" |
Description
Crocodiles have an ancient lineage that has changed little since the time of the Mesozoic Era. Our Design Toscano-exclusive crocodile sculpture is an 11-foot replica that stretches out to easily become the most commanding centerpiece you've ever seen! Cast in quality designer resin to capture details including its muscular tail and powerful jaw, then hand-painted to showcase its scaly skin and beady eyes, our giant crocodile figurine looks ready to attack. This display-quality crocodile statue transforms any home, garden, restaurant or hotel into something truly breathtaking! Another breathtaking animal statue from Toscano! 135"Wx391⁄2"Dx12"H. 53 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cylinder Head Gasket Kit (24 841 01-S)
- A.R. NORTH AMERICA Valve Cap, RM, Brass (AR2840130)
- 2W INTERNATIONAL 12 ft x 12 ft Tarp, Blue (T1212)
- BONIDE PRODUCTS 2376 REPELS ALL ANIMAL REPELLENT QT CONC (237)
- DESIGN TOSCANO Bigfoot Spotted Metal Silhouette Yeti Garden Stake (NA118)
- DESIGN TOSCANO Constance Conscience Garden Angel Statue (AL58133)
- DESIGN TOSCANO Darnell the Duck Spitter Piped Statue (QM2855000)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- DESIGN TOSCANO Full-Size Chisholm Highland Celtic Cross Statue (NG30365)
- DESIGN TOSCANO St. Francis Garden Reflection Pool Statue (LY78445)
- LAWNITATOR Perennial Spade (LA134568)
- Design Toscano Fountains, Garden Statues & Sculptures