Shop All Bookends
Design Toscano
Triumphant Elephant Cast Iron Sculptural Bookend Pair
Mfr # SP2869
Zoro # G305389487
product price: $47.90
/ea
$47.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6"
- Depth 3"
- Width 3.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP2869
- Zoro # G305389487
- UPC # 840798113571
- Country of Origin China
- Category Bookends
Dimensions
Height | 6" |
Depth | 3" |
Width | 3.5"W |
Description
So lifelike you can almost hear this pair of Triumphant Elephant cast iron sculptural bookends trumpeting a high clear note. Recalling exotic passages from India and Africa, elephants are deemed intelligent, patient, and will never forget. Shelter your special Hemingway volumes tucked away safe between this decorative pachyderm pair of heavy-weight bookends with raised trunks symbolizing good luck. Bookends serve as punctuation marks in a library, showcasing your interests, and adding character to any room, shelf, or credenza. This ideal heavyweight pair of Triumphant Elephants serve as functional art while giving literary support to your favorite books. Hand-crafted in heavyweight foundry cast iron exclusively for Design Toscano, then hand painted and distressed just enough to replicate a true antique. Each 31⁄2"Wx3"Dx6"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- Design Toscano Bookends