Shop All Candleholders
Design Toscano
Tribal Funk Contemporary Candle Holder Set
Mfr # QL9655
Zoro # G106614375
product price: $58.90
/ea
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color two tone brown & white
- Height 12
- Width 3.5
- Material polyresin
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL9655
- Zoro # G106614375
- UPC # 840798137799
- Country of Origin China
- Category Candleholders
Dimensions
Height | 12 |
Width | 3.5 |
Overall Depth | 3.5 |
Details
Color | two tone brown & white |
Material | polyresin |
Weight | 1 |
Description
So exotic! Simultaneously modern and tribal, these contemporary candlesticks set a dramatic scene for a singularly sophisticated room. Ready to hold your 1" dia. tapers, each geometric candlestick rises in a unique design with an aesthetically striking function. Cast in quality designer resin with a hand painted ebony and white finish, these strikingly versatile sculptures are a focal point with a mood all their own. Our modern masterpieces also make a unique gift! Set of Two: Each 3.5"dia.x10-12"H. 1 lb. Candles not included. Do not leave lit candles unattended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13342 Rare Historic Silver Coins - Last Year of Issue 1916 (13342)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- Design Toscano Candleholders