Shop All End Tables
Design Toscano
Tour Eiffel Sculptural Metal Side Table
Mfr # MH20656
Zoro # G705394050
product price: $261.06
/ea
Free Shipping & Returns
$261.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Height 26"
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MH20656
- Zoro # G705394050
- UPC # 846092092536
- Country of Origin China
- Category End Tables
Dimensions
Width | 16" |
Height | 26" |
Depth | 16" |
Description
Set your cocktail glass atop a "view from above!" This Basil Street Gallery clever iconic table features a bird's eye view map of Paris as its tabletop and an artistically crafted portion of the famed Eiffel Tower as its sturdy base. Over two-feet tall, this global symbol is constructed of metal lattice with an aged finish to give it delightfully Parisian, street cafe charm. 16"Wx16"Dx26"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- HOMEROOTS 21 in. Glass & Metal Square End Table Black (485875)
- Design Toscano End Tables