Shop All Dining Room Chairs
Design Toscano
Toulon French Rococo Side Chair
Mfr # AF1552
Zoro # G505446119
product price: $826.50
/ea
Free Shipping & Returns
$826.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Armchair Dimmentions 25.5"Wx21"Dx46.5"H. 20 lbs.
- Side Chair 24"Wx20"Dx47"H. 15 lbs.
- Fabric Content 59% Cotton 41% Polyester
- Set of Six Includes 2 Armchairs and 4 Side Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1552
- Zoro # G505446119
- UPC # 846092010660
- Country of Origin Indonesia
- Category Dining Room Chairs
Details
Armchair Dimmentions | 25.5"Wx21"Dx46.5"H. 20 lbs. |
Side Chair | 24"Wx20"Dx47"H. 15 lbs. |
Fabric Content | 59% Cotton 41% Polyester |
Set of Six Includes | 2 Armchairs and 4 Side Chairs |
Description
The shells, roses, and leaves embellishing the rich solid mahogany of this chair gives it a distinctly Rococo feel and is more than handsome enough to demand attention. Requiring a week's work by a master carver, it is hand upholstered front and back, and features a beautifully textured jacquard fabric of lush ivory foliage against a golden wheat background. Place our exclusive work of furniture around your dining room or as extra seating in library or office to garner raves for its period style and comfort. Side Chair: 24"Wx20"Dx47"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- Design Toscano Dining Room Chairs