Shop All Wall Art & Decor
Design Toscano
Top Hat Snowman Still Action Die-Cast Iron Coin Bank
Mfr # SP977
Zoro # G905390623
product price: $28.90
/ea
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.5"
- Height 6.5"
- Width 3"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP977
- Zoro # G905390623
- UPC # 840798111287
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2.5" |
Height | 6.5" |
Width | 3"W |
Description
What a jolly, happy soul! Our dapper top hatted Snowman is dressed for a night out on the town, and will remind you to enjoy every day in case you melt away. The original design of our replica Top Hat Snowman still action die-cast iron coin bank was created in the 1940's and features a back coin drop, and coal buttons, as he saunters jauntily into your life. Our finely-detailed Design Toscano replica coin bank is cast in foundry iron from an original then authentically hand-painted and distressed to replicate a true antique. Makes a clever desk-top gift, a fun collectible, or an educational tool to teach children the importance of saving. Unscrew to open for coin retrieval. 3"Wx21⁄2"Dx61⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Madison Park MP70-3272 Laurel Shower Curtain - Black (MP70-3272)
- LEGO FLOWER BOUQET 756PC (10280)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- DESIGN TOSCANO The Temptation of Medusa Sculpture, PK 2 (PD92518)
- DESIGN TOSCANO African Giraffe Trophy Wall Sculpture (KY2069)
- DESIGN TOSCANO Steampunk Machine-age Sweethearts Wall Sculpture (CL6655)
- DESIGN TOSCANO Animal Masks of the Savannah Wall Sculptures Elephant (QS91812)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- TRADEMARK FINE ART June Erica Vess 'Driftwood Feathers Ii' Canvas Art, 18x24 (WAG11533-C1824GG)
- Design Toscano Wall Art & Decor