Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Tiny the Elephant Lawn Sculpture and Garden Sprinkler
Mfr # NG28198
Zoro # G104386120
product price: $295.26
/ea
Free Shipping & Returns
$295.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 44"
- Width 8.5"W
- Large Spiral 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG28198
- Zoro # G104386120
- UPC # 846092006984
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 44" |
Width | 8.5"W |
Details
Large Spiral | 12" |
Description
Though he's a fun way to water your lawn, this over 31⁄2-feet tall elephant will turn heads whether you display him alone as a garden sculpture or as a fully functional sprinkler. Complete your garden safari with this imaginative Toscano exclusive cast in designer resin. 91⁄2"Wx10"Dx43"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Irrigation/Sprinkler Timer, 9 Zone, 7 Day (SST900IN)
- FORTEX FORTIFLEX Bucket Over The Fence Red (HF-16 RED)
- GENERAC Generic 5050-SPA1 115V Ozone Apollo Air Pumps without Housing (5050-SPA1)
- LOGO BRANDS West Virginia Flipside Powder Coat Slim Can Coolie (239-S12PC-34)
- DESIGN TOSCANO Bigfoot, the Bashful Yeti Tree Sculpture (DB583078)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Large (DB383049)
- DESIGN TOSCANO Border Collie Puppy Partner Collectible Dog Statue (JQ111032)
- DESIGN TOSCANO Barney Two Buckets Garden Gnome Statue (QL153320)
- DESIGN TOSCANO Chico, the Chimpanzee Hanging Baby Monkey Statue (QM2673300)
- DESIGN TOSCANO Terrence the Terrier Digging Pet Dog Statue (QL6522)
- EMSCO GROUP Statuary Virgin Mary - Sand (2290-1)
- Design Toscano Fountains, Garden Statues & Sculptures