Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Tiki Gods Statue: Set of Gods of the Three Pleasures & Luau
Mfr # NG931189
Zoro # G604385654
product price: $238.26
/ea
Free Shipping & Returns
$238.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gods of the Three Pleasures 9"Wx8"Dx35.5"H. 14 lbs.
- Gods of the Three Pleasures Tiki Statue fits on our Grande English Rosette Garden Sculptural Plinth CL5193 or Classic Statuary Plinth Base Large NG314100.
- God of the Luau 6"Wx5.5"Dx23.5"H. 6 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG931189
- Zoro # G604385654
- UPC # 846092030767
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Details
Gods of the Three Pleasures | 9"Wx8"Dx35.5"H. 14 lbs. |
Gods of the Three Pleasures Tiki Statue fits on our Grande English Rosette Garden Sculptural Plinth CL5193 or Classic Statuary Plinth Base | Large NG314100. |
God of the Luau | 6"Wx5.5"Dx23.5"H. 6 lbs. |
Description
It's time for some good clean fun with these upscale kitsch decor pieces celebrating the art of "Polynesian Pop!" You'll understand why they were called "the party gods" as the designer resin Tiki statues help invoke the bohemian lifestyle, and add a playfully primitive attitude to even your most "civilized" celebrations. These exotic sculptures serve up some Polynesian style as warm as their South Seas home. Our tiki statues are cast exclusively for Design Toscano in wood-grained designer resin for home and garden. The God of the Luau: 6"Wx51⁄2"Dx24"H. 8 lbs. Gods of the Three Pleasures: 9"Wx8"Dx351⁄2"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement CD400 Tank Lid Gasket (837922)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN4)
- MTD Cable-Adjust 48 (946-04729)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-40X60)
- DESIGN TOSCANO Enchanted Flight of the Garden Fairy Statue (CL5880)
- DESIGN TOSCANO Lovers Bridge Metal Garden Bridge (DC120931)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO Forever in Our Hearts Memorial Dog Statue (QL593931)
- DESIGN TOSCANO Makokou the Climbing Monkey Statue: Set of 2 (NG932154)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- Design Toscano Fountains, Garden Statues & Sculptures