Shop All Wall Art & Decor
Design Toscano
Tiffany Style Dragonfly Stained Glass Window
Mfr # TF53502
Zoro # G005387721
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.5"
- Width 7"
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TF53502
- Zoro # G005387721
- UPC # 840798108522
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 21.5" |
Width | 7" |
Details
Weight | 2 lbs |
Description
A pair of gossamer-winged, metal-filigree topped dragonflies with ruby eyes dance in a field of bright, smoky blue mosaic art glass in this uniquely vertical Design Toscano, Victorian-style stained glass window panel that celebrates the brilliant beauty of nature. With precision, each piece of high-quality art glass is hand-cut, copper-foiled, and individually soldered, taking three full days to create. Scroll bracket and chain included for window hanging. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. 7"Wx211⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- DESIGN TOSCANO Giant Triceratops Dinosaur Wall Trophy (NE110016)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture (CL6121)
- DESIGN TOSCANO Cafe Terrace on the Place du Forum, 1888: Medium (DA1532)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- DESIGN TOSCANO Mountain Landscape, 1895: Canvas Replica Painting: Grande (DA4944)
- DESIGN TOSCANO Streamlined Art Deco Cast Iron Ladies Room Door Sign (SP3194)
- TRADEMARK FINE ART Edward Hopper 'The Lee Shore' Canvas Art, 30x47 (ALI10033-C3047GG)
- Design Toscano Wall Art & Decor