Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Thumbelina Garden Sculpture: Stake Version
Mfr # QM14024
Zoro # G304385930
product price: $36.90
/ea
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 Inch
- Width 6 Inch
- Depth 7 Inch
- Weight 1 lbs
- Color Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM14024
- Zoro # G304385930
- UPC # 840798105743
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 22 Inch |
Width | 6 Inch |
Depth | 7 Inch |
Stake Size | 13 1/2 Inch |
Details
Weight | 1 lbs |
Color | Blues |
Material | Resin / Rope |
Type | Decorative Figure |
Shape | Specialty |
Description
"Yes, I'll go with you," and Thumbelina climbed up on the bird's back, with her feet out on its spreading wings. Welcome one of childhood's most beloved stories to your garden with this hand-painted sculpture created exclusively for Design Toscano. With her hair blowing in the wind, tiny Thumbelina takes her place atop a delicate bluebird with exquisitely detailed feathers and wonderful markings. Cast in designer resin for home and garden use, it's available with either a stake for ground insertion or a rope and eyelets for hanging. Stake version: 6"Wx7"Dx22"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATABI Complete Wand (84941823)
- CAMCO PIGTAIL PROP HOSE CONN 36IN, CCSAUS, CLAMSHELL (59173)
- OREGON Dethatcher Spring (89-801)
- A.R. NORTH AMERICA Flat Surface Cleaner (AR-ROTARY30SS)
- DESIGN TOSCANO Playful Cat on Back Statue (QL57117)
- DESIGN TOSCANO Fishing Family Cast Bronze Garden Statue (PB1050)
- DESIGN TOSCANO Hershel, the Forest Fawn Baby Deer Statue (QM2737500)
- DESIGN TOSCANO Irving Gnomlin Resting on His Laurels Garden Gnome Statue (QL306802)
- DESIGN TOSCANO The Abominable Snowman Life-Size Yeti Statue (NE5110119)
- DESIGN TOSCANO Highland Terrier Digging Dog Statue (QL6521)
- ALPINE Multicolored Cement 3 in. H Mini Floral Animal Statue (WGG436ABB)
- Design Toscano Fountains, Garden Statues & Sculptures