Shop All Outdoor Wall Décor
Design Toscano
Thornbury Ornamental Metal Garden Window Trellis, PK 2
Mfr # FZ91579
Zoro # G105387744
product price: $245.10
/pk 2, $122.55/ea
Free Shipping & Returns
$245.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 43"
- Large Spiral 9"
- Width 39.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FZ91579
- Zoro # G105387744
- UPC # 846092070534
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Height | 43" |
Width | 39.5"W |
Details
Large Spiral | 9" |
Description
Our attention-getting garden trellis adds the perfect European architectural accent as it dresses up and adds unexpected beauty to even a plain window! Create a dream-like setting with our high-quality, 31⁄2-foot high trellis of 7⁄8" tubular steel in a durable, rust-resistant, powder-coated, lustrous chocolate brown finish. Ideal even for small balconies and patios, it becomes a dramatic focal point while adding welcomed height and occasional shade with your vines and ivies. A spectacular Design Toscano exclusive! Simple assembly required. 391⁄2"Wx81⁄2"Dx421⁄2"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nipple-Pipe (737-0238)
- KOHLER Cylinder Head (#1) Kit (24 318 194-S)
- SUNCAST Plastic Storage Cabinet, 20"x72", Gray (BMC5800)
- STENS Steel Cargo Box 851-283 (851-283)
- DESIGN TOSCANO Santa Croce Angel Wall Frieze: Medium (NG33656)
- DESIGN TOSCANO Giant Tyrannosaurus Rex Dinosaur Wall Trophy (NE110106)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- DESIGN TOSCANO Van Grow Supersized Sunflower Wall Sculpture (FU66999)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- DESIGN TOSCANO Spiritual Path Angel Wall Sculpture (DB43016)
- MAYNE Nantucket Address Sign - White (5820-W)
- Design Toscano Outdoor Wall Décor