Shop All Outdoor Wall Décor
Design Toscano
Thornbury Ornamental Metal Garden Window Trellis
Mfr # FZ1579
Zoro # G805387587
product price: $135.95
/ea
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 9"
- Width 39.5"W
- Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FZ1579
- Zoro # G805387587
- UPC # 846092058198
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 9" |
Width | 39.5"W |
Height | 43" |
Description
Our attention-getting garden trellis adds the perfect European architectural accent as it dresses up and adds unexpected beauty to even a plain window! Create a dream-like setting with our high-quality, 31⁄2-foot high trellis of 7⁄8" tubular steel in a durable, rust-resistant, powder-coated, lustrous chocolate brown finish. Ideal even for small balconies and patios, it becomes a dramatic focal point while adding welcomed height and occasional shade with your vines and ivies. A spectacular Design Toscano exclusive! Simple assembly required. 391⁄2"Wx81⁄2"Dx421⁄2"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1-3322-1 Locking Nuts For Chapin Sprayer (6-3322)
- MTD Bearing Flange W/Z (741-0990B)
- OREGON VersaCut Chainsaw Chain 16", 3/8" Low Profile, .050 Gauge, 57 DL (T57)
- BAYER Premise Insecticide 75WP (4 x 2.25oz) (84933724)
- DESIGN TOSCANO Santa Croce Angel Wall Frieze: Medium (NG33656)
- DESIGN TOSCANO God of the Grape Harvest Wall Sculpture (EU1003)
- DESIGN TOSCANO Giant Tyrannosaurus Rex Dinosaur Wall Trophy (NE110106)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- DESIGN TOSCANO Van Grow Supersized Sunflower Wall Sculpture (FU66999)
- DESIGN TOSCANO Spiritual Path Angel Wall Sculpture (DB43016)
- KAY BERRY INC Kay Berry- Inc. 36620 Perhaps The Stars In The Sky - Memorial Bench - 29 Inches x 12 Inches x 14.5 Inches (36620)
- Design Toscano Outdoor Wall Décor