Shop All Wall Art & Decor
Design Toscano
The Virgin of Guadalupe Religious Art Glass Panel
Mfr # GM1015
Zoro # G206613742
product price: $96.90
/ea
Free Shipping & Returns
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Width 8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # GM1015
- Zoro # G206613742
- UPC # 840798144117
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 14" |
Width | 8"W |
Description
This spiritual art glass icon will bring its own light and radiate peace to any room. A powerful and celebrated image of the Virgin Mary is located in the Basilica of Our Lady of Guadalupe in Tepeyac, Mexico, the most visited Catholic shrine in the world. It has become Mexico's most popular religious and cultural symbol. Our vibrantly-hued Virgin Mary religious art glass, complete with folded hands and a feathered cherubic angel with outstretched arms, is characteristic of the original religious work of art. Art glass, also called stained glass, is created by a unique technique of fusing hand-rolled architectural glass with unique transparent enamels, then kiln fired at temperatures above 1100 degrees Fahrenheit so the colors actually become part of the glass. The shades and hues will stay bright and glowing with radiant color and provide a stunning view from either side. Our Design Toscano art glass window is framed in zinc with a hanging chain for window display and a tabletop easel stand to enjoy this treasured piece in any room. 8"Wx14"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- DESIGN TOSCANO Goddess of Victory Angel Statue (QL576868)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- DESIGN TOSCANO The Last Supper Detailed Version, Leonardo Da Vinci Wall Sculpture (EU37012)
- DESIGN TOSCANO Mask of Venice Wall Sculpture: Peacock Mask (WU74139)
- DESIGN TOSCANO Puppuccino Puppy Collectible Dog Statue: Red Poodle (HT8750)
- TRADEMARK FINE ART Unknown 'Antique Heron Iv' Canvas Art, 18x24 (WAG02491-C1824GG)
- Design Toscano Wall Art & Decor