Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Tranquil Tortoise Garden Sculpture: Large
Mfr # KY16867
Zoro # G004386039
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16"
- Width 29"
- Height 13"
- Weight 24 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY16867
- Zoro # G004386039
- UPC # 846092000869
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 16" |
Width | 29" |
Height | 13" |
Details
Weight | 24 lbs |
Description
So realistically sculpted that he's likely to be mistaken for one of his living, breathing namesakes, this symbol of good fortune stretches over two feet long! Our Toscano-exclusive work of decorative art is cast in quality designer resin and painstakingly hand-painted to take a proud place in home or garden gallery. 29"Wx16"Dx13"H. 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (795115)
- STENS Oil Filter Shop Pack 120-990 For Kawasaki 49065-7010 (120-990)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Black, PK2 (2-XU-STA-BK-GG)
- BRIGGS & STRATTON Chute, 28-33 (7019912YP)
- DESIGN TOSCANO Hog Heaven Flying Pigs Statue Collection: Sitting (QL57201)
- DESIGN TOSCANO Flamingo Frank in Paradise: Pink Flamingo Garden Statue (HF616723)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Small (LY815032)
- DESIGN TOSCANO Golden Retriever Puppy Partner Collectible Dog Statue (JQ100671)
- DESIGN TOSCANO Tiny Forest Friends Gnome Garden Statue Collection (SH381601)
- DESIGN TOSCANO Life-Sized Rhinoceros Statue (NE140042)
- DESIGN TOSCANO Copper Falls Cascading Garden Fountain (SS5312)
- Design Toscano Fountains, Garden Statues & Sculptures