Shop All Fake Plants
Design Toscano
The Topiary Tree Collection: Large Cone
Mfr # SE11158
Zoro # G304386494
Free Shipping & Returns
$295.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60"
- Width 12"W
- Overall Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # SE11158
- Zoro # G304386494
- UPC # 846092067176
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 60" |
Width | 12"W |
Overall Diameter | 12" |
Description
Dense, faux evergreen foliage fools the eye in this hand-crafted, everlasting topiary that never need to be watered or pruned! Boasting a tapered shape, our Toscano exclusive is set in exquisite, quality designer resin basin with an aged stone finish for home or garden use. Large: 12"dia.x60"H. 20.5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- 1888 MILLS Wash Cloth, 12 In X 12 In, 12PK (W252-U-WHT-1-DP20)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- DESIGN TOSCANO Spiral Topiary Tree Collection: Small (SE6089)
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- TRIPAR Tripar Daisy in Wild Grass, White (18563)
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- DARE2DECOR Peony and Hydrangea Silk Flower Arrangement (DA408487)
- NEARLY NATURAL Puff Ivy with Coiled Rope Planter Silk Plant (6705)
- VASER DESIGNS 11 in. Artifical Half Ball (VA2999373)
- Design Toscano Fake Plants