Design Toscano

The Thoroughbred Horse High Relief Wall Sculpture


product price: $183.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 27"
  • Width 10.5"W
  • Large Spiral 15"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 27"
Width 10.5"W

Details

Large Spiral 15"

Description

Leaping through your wall a full 15 inches, this amazingly detailed, three-dimensional thoroughbred is pared down to its most elemental exclusively for Design Toscano. Lightfoot has captured the pure, unbridled power and timeless grace of one of nature's most revered animals and showcased it in this exquisite wall sculpt cast in quality designer resin and finished to replicate chiseled stone. Perfect for home gallery! 101⁄2"Wx15"Dx27"H. 10 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.