Shop All Wall Art & Decor
Design Toscano
The Temptation of Medusa Sculpture, PK 2
Mfr # PD92518
Zoro # G705390441
product price: $87.90
/pk 2, $43.95/ea
Free Shipping & Returns
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Depth 5"
- Width 4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD92518
- Zoro # G705390441
- UPC # 846092033874
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 8" |
Depth | 5" |
Width | 4"W |
Description
With her hair of snakes, Medusa symbolizes sovereign female wisdom and the potent female mysteries. The artist has captured her sensual curves and passionate presence in this shapely sculpture, cast in quality designer resin finished with faux ivory and gold accents exclusively for Toscano. 4"Wx5"Dx8"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- VICKERMAN 23 in. Green Willow White Berries Spray (FK180201)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- DESIGN TOSCANO Knights of the Realm 3-Dimensional Wall Sculpture: Sir Gavin (CL55967)
- DESIGN TOSCANO Noble Chief Sculptural Bust (QS222919)
- DESIGN TOSCANO Elmslie Arts and Crafts Stained Glass Window (TF28014)
- DESIGN TOSCANO Diana of Versailles: Bonded Marble Resin Sculptural Bust (PD72519)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- DESIGN TOSCANO Dragonfly Pond Stained Glass Window (TF26314)
- BLUE STONE DESIGNS Bluestone Designs Z133 Thinking out of the Box (Z133)
- Design Toscano Wall Art & Decor