Shop All Decorative Mirrors
Design Toscano
The Spirit of Tutankhamen: Egyptian Oval Mirror Wall Sculpture
Mfr # NE64886
Zoro # G505387863
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29"W
- Height 51"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE64886
- Zoro # G505387863
- UPC # 846092038510
- Country of Origin Philippines
- Category Decorative Mirrors
Dimensions
Width | 29"W |
Height | 51" |
Depth | 4" |
Description
With a sacred scarab beetle at its base, this amazing, ornamental Egyptian Revival sculpture adds extra sparkle to a mirror that reflects the mystery of the boy King Tut. Mirrors were highly prized by Egyptians and only wealthy, upper-class members of the society had access to such luxury items. Combining function and art, our designer resin piece shines in real gold and silver leaf and the rich colors of an Egyptian palette. 29"Wx4"Dx51"H. 39 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- Design Toscano Decorative Mirrors