Shop All Vases
Design Toscano
The Six Stallions of the Hippodrome Sculptural Vessel
Mfr # KY48017
Zoro # G505446065
product price: $84.90
/ea
Free Shipping & Returns
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 Inch
- Color Greys
- Width 9 Inch
- Weight 6 lbs
- Material Resin / Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY48017
- Zoro # G505446065
- UPC # 846092023219
- Country of Origin China
- Category Vases
Dimensions
Depth | 9 Inch |
Width | 9 Inch |
Height | 12" |
Details
Color | Greys |
Weight | 6 lbs |
Material | Resin / Stone |
Description
Whether you choose to fill it with an armload of flowers or admire it as a gallery-worthy sculpture in its own right, the Greco-Roman influences in this beautifully functional work of art are unmistakable. From gently arched necks to delicately raised hooves, these muscled stallions are incredibly detailed, almost seeming to encircle the vessel in a continuous motion. Cast in quality designer resin with a faux stone finish, this stunning work is a Toscano exclusive that is sure to delight even the most discriminating collector. 9"dia.x12"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- ELECTROLUX Ice Stripper (5304469378)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, 33.5 Inch (QI004180.L)
- ELK HOME Tellis Vase - Large (H0017-10044)
- HASTINGS HOME Hastings Home Handcrafted 20 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Black) (912835JYV)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Set of 3 (QI004445.3)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- ELK HOME Brigitte Vases, PK 3 (H0807-9793/S2)
- Design Toscano Vases