Shop All Outdoor Benches
Design Toscano
The Salentino Crescent Garden Bench
Mfr # NE70605
Zoro # G904386382
product price: $1,138.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.86
Free 30-Day Returns
Key Features
- Overall Height 20"
- Width (In.) 76.5"W
- Overall Depth 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE70605
- Zoro # G904386382
- UPC # 846092061785
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 20" |
Width (In.) | 76.5"W |
Overall Depth | 28.5" |
Description
Over six feet long from end to end, this timelessly beautiful architectural bench is a classic that curves to help conversation flow in Dowager-worthy status! Embellished with a subtle acanthus leaf design that instantly elevates the quality of your outdoor space, our Design Toscano-exclusive substantial bench is crafted of reinforced fiberglass resin with a faux French limestone finish to give this accent piece the look of a stylish, European garden antique. Simple assembly required. 761⁄2"Wx281⁄2"Dx20"H. 129 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-68)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 25 (FGM0112-25K)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Slat Park Bench without Back, Black (262112BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Green (695741GN)
- Design Toscano Outdoor Benches