Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Regal Peacock Garden Sculpture: Large
Mfr # DB20191
Zoro # G604386095
product price: $245.10
/ea
Free Shipping & Returns
$245.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 12 1/2 Inch
- Width 34 Inch
- Height 21 Inch
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DB20191
- Zoro # G604386095
- UPC # 846092000630
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 12 1/2 Inch |
Width | 34 Inch |
Height | 21 Inch |
Details
Weight | 14 lbs |
Description
Now European elegance can be proudly displayed in your garden with this classic Regal Peacock Statue. Almost a full yard of emerald green and blue peacock plumage shines across an expansive panorama in this classic peacock sculpture. Our Design Toscano artisans have hand-painted each feather of this finely crafted, quality designer resin statue in the peacock's royal palette. 34"Wx121⁄2"Dx21"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Snowthrower Slide Shoes (OEM-784-5580)
- CHAR-BROIL Chrbrl Gas Tbltop Grill (465133010)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Next Vista G1, Camo (18-125-016001-00)
- XPOSE SAFETY 10 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-1015-X)
- DESIGN TOSCANO Large Bronze Crab Sculpture (SU1869)
- DESIGN TOSCANO Life-Size Resting Bengal Tigress and Cub Statue (NE120011)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- DESIGN TOSCANO Replacement Pump For Richardson Oval Urn and Cascading Bamboo Fountains (SS20750RP)
- DESIGN TOSCANO Golden Retriever Puppy Partner Collectible Dog Statue (JQ100671)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window & Door Gnomes (QL94281)
- DESIGN TOSCANO Lioness of Namibia Statue (DB383070)
- Design Toscano Fountains, Garden Statues & Sculptures