Shop All Outdoor Wall Décor
Design Toscano
The Raven's Perch Wall Sculpture
Mfr # NG34872
Zoro # G005387318
product price: $49.90
/ea
$49.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Height 18"
- Weight 3 lbs
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG34872
- Zoro # G005387318
- UPC # 846092001026
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 4" |
Height | 18" |
Width | 7.5" |
Details
Weight | 3 lbs |
Description
This mystical shape shifter, legendary even before Edgar Allan Poe sang its praises, is a fabled gothic messenger between the worlds who will also lend prophetic presence to your home or garden wall. Intricately sculpted from feathers to talons, our Design Toscano exclusive Raven sculpture is cast in quality designer resin and finely hand-painted in charcoal black as a three-dimensional visitor with a mystical air. Displaying our statue with your other gothic collectibles will tempt more than just fate. 71⁄2"Wx4"Dx18"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Muffler For Tecumseh 33697A 105-213 (105-213)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- ZORO SELECT Extension Lance, 24 In, 4000 psi (AL248-CB)
- PETERSON MANUFACTURING Stop/ Turn/ Tail Light, Incandescent Bulb, Rectangular, Red, 8-9/16" Length x 4-5/8" Width (V25923)
- DESIGN TOSCANO Sloane Square: Greenman Sun Wall Sculpture (NG34918)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- DESIGN TOSCANO God of the Grape Harvest Wall Sculpture (EU1003)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- DESIGN TOSCANO Spiritual Path Angel Wall Sculpture (DB43016)
- DESIGN TOSCANO Greenman Sculptural Garden Wall Font (SP1285)
- ACHLA DESIGNS Achla OBL-02 Decor White Wrought Iron Obelisk (OBL-02)
- Design Toscano Outdoor Wall Décor