Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Puppy Parade Welcome Sign
Mfr # QL576665
Zoro # G804386406
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 8"
- Width 12"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL576665
- Zoro # G804386406
- UPC # 846092034376
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 6" |
Height | 8" |
Width | 12"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Complete with five happy Retriever puppies with shining eyes and wet noses, this fun-loving work of decorative art is sculpted 360 degrees so you can even see their wagging tails! Cast in quality designer resin, this sculpture is hand-painted as the perfect house-warming gift for someone who truly appreciates "man's best friends!" 12"Wx6"Dx8"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Oil (BS-281370S)
- CADET Rawhide Munchy Sticks Chicken Basted 5 i (C00896)
- CORE TARPS 40 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x40)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SG)
- DESIGN TOSCANO Clumsy Karl the Mushroom Hunter Gnome Statue (QM2477000)
- DESIGN TOSCANO Service Station Visible Gas Pump Metal Sculpture (FU79361)
- DESIGN TOSCANO Tropical Wetlands Crocodile Statue (NE80123)
- DESIGN TOSCANO The Alpacalypse of Alpaca Garden Statues: Large (QM2680100)
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- DESIGN TOSCANO Muiredach High Celtic Cross Grand Scale Statue (NE110130)
- DESIGN TOSCANO Moses the Garden Toad Lawn Mower Frog Statue (AL18624)
- Design Toscano Fountains, Garden Statues & Sculptures