Shop All Walking Aids
Design Toscano
The Padrone Collection: Stallion Stampede Horses Pewter Walking Stick
Mfr # PA56025
Zoro # G005386991
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
- Height 35"
- Depth 1"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA56025
- Zoro # G005386991
- UPC # 840798109802
- Country of Origin Italy
- Category Walking Aids
Dimensions
Height | 35" |
Depth | 1" |
Width | 3" |
Details
Weight | 1 lbs |
Description
Practical and stylish, our Stallion Stampede Horses Pewter Walking Stick is a required accessory for any proper gentleman. Its renewed popularity prompted us to bring you this exclusive Design Toscano classic from one of Italy's premiere pewter casters. This stylish Italian, collectible equestrian walking stick, crafted by expert artisans, features a solid pewter comfortable grip handle, and a polished hardwood shaft, which has been carefully lacquered with a clear coat to protect the wood. Expertly fitted with a rubber ferrule tip and smart pewter collar. A hand-crafted classic walking stick for anyone who loves collecting canes or taking brisk walks in the great outdoors. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 3"Wx1"Dx35"L. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- DENOYER-GEPPERT Charts/Posters, Periodic Table Chart Complete Mounted (2023-10)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 22mm Mirror with Handle #4 (A2Z-ZR632)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- Design Toscano Walking Aids