Shop All Walking Aids
Design Toscano
The Padrone Collection: Nouveau Half Crook Pewter Walking Stick
Mfr # PA100
Zoro # G605387015
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # PA100
- Zoro # G605387015
- UPC # 840798100052
- Country of Origin Italy
- Category Walking Aids
Dimensions
Height | 35" |
Description
Practical and stylish, our Art Nouveau Half Crook Pewter Walking Stick is a required accessory for any proper gentleman. Its renewed popularity prompted us to bring you this exclusive Design Toscano classic from one of Italy's premiere pewter casters. A hand crafted classic walking stick for anyone who loves collecting canes or taking brisk walks in the great outdoors. This stylish Italian, collectible walking stick, crafted by expert artisans features a solid pewter comfortable grip handle, and a polished hardwood shaft, which has been carefully lacquered with a clear coat to protect the wood. Expertly fitted with a rubber ferrule tip and smart pewter collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 35"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (3JNA7)
- DREAMBABY TV SAVER 34""X1"" BLK 2PC (L860A)
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 (5-922)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO Empress Collection: Playing the ponies, Horse Chrome Solid Hardwood Walking Stick (TV6257)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DYNAREX Dynarex DynaGo Advantage Rollator, Red (10205)
- Design Toscano Walking Aids