Shop All Walking Aids
Design Toscano
The Padrone Collection: Heraldic Lion Pewter Walking Stick
Mfr # PA90101
Zoro # G705386994
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2"
- Height 36"
- Width 1"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA90101
- Zoro # G705386994
- UPC # 846092021123
- Country of Origin Italy
- Category Walking Aids
Dimensions
Depth | 2" |
Height | 36" |
Width | 1"W |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from one of Italy's premiere manufacturers. Collectible, polished hardwood stick boasts a quality solid pewter handle. Solid hardwood shaft features a rubber tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Approx. 34"-36"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Luxury Gold Foaming Skin Cleaner, Clean, 1-Gallon, 4PK (61327-0000004)
- FIRST ALERT CO ALARM 2PK (1039741)
- CYNAMED Dental Root Elevator, Bein, 3mm (CYZR-0811)
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- Design Toscano Walking Aids