Shop All Walking Aids
Design Toscano
The Padrone Collection: Equestrian Stallion Pewter Walking Stick
Mfr # PA6025
Zoro # G905387074
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA6025
- Zoro # G905387074
- UPC # 840798100090
- Country of Origin Italy
- Category Walking Aids
Dimensions
Height | 35" |
Description
Practical and stylish, our Equestrian Stallion Horse Pewter Walking Stick is a required accessory for any proper gentleman. Its renewed popularity prompted us to bring you this exclusive Design Toscano classic from one of Italy's premiere pewter casters. A hand crafted classic walking stick for anyone who loves collecting canes or taking brisk walks in the great outdoors. This stylish Italian, collectible walking stick, crafted by expert artisans features a solid pewter comfortable grip handle, and a polished hardwood shaft, which has been carefully lacquered with a clear coat to protect the wood. Expertly fitted with a rubber ferrule tip and smart pewter collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 381⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, 60PK (1-060)
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- CALMING HEAT Sharper Image Massaging Heat Flexi Wrap Fabric (CWT31003)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- MABIS Healthsmart Walker Coaster Glides (510-1032-0000)
- Design Toscano Walking Aids