Shop All Walking Aids
Design Toscano
The Padrone Collection: Emperor's Ram Head Pewter Walking Stick
Mfr # PA800
Zoro # G605387046
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA800
- Zoro # G605387046
- UPC # 840798100137
- Country of Origin Italy
- Category Walking Aids
Dimensions
Height | 35" |
Description
Practical and stylish, our Emperor's Ram Head Pewter Walking Stick is a required accessory for any proper gentleman. Its renewed popularity prompted us to bring you this exclusive Design Toscano classic from one of Italy's premiere pewter casters. A hand crafted classic walking stick for anyone who loves collecting canes or taking brisk walks in the great outdoors. This stylish Italian, collectible walking stick, crafted by expert artisans features a solid pewter comfortable grip handle, and a polished hardwood shaft, which has been carefully lacquered with a clear coat to protect the wood. Expertly fitted with a rubber ferrule tip and smart pewter collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 351⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- FIRST AID ONLY Bandages 16 ct (1-001)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- MY MEDIC Hiker Medic (MM-MED-PACK-HKR-EA-V2)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- Design Toscano Walking Aids