Shop All Walking Aids
Design Toscano
The Padrone Collection: Egyptian Sphinx Pewter Walking Stick
Mfr # PA9104
Zoro # G605386988
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"W
- Depth 3"
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA9104
- Zoro # G605386988
- UPC # 846092021215
- Country of Origin Italy
- Category Walking Aids
Dimensions
Width | 1"W |
Depth | 3" |
Height | 35" |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from one of Italy's premiere manufacturers. Collectible, polished hardwood stick boasts a quality solid pewter handle. Solid hardwood shaft features a rubber tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Approx. 34"-36"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID First Aid Flag Assembly (31562)
- FIRST AID ONLY Self-Adherent Bandage, 4in. (5-913)
- MCKESSON Hand Sanitizer with Aloe, Fresh Scent, Individual Packet, 144PK (82482)
- ALLSHIELD Hand Sanitizer, 8 oz. Size (2258)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO Empress Collection: Playing the ponies, Horse Chrome Solid Hardwood Walking Stick (TV6257)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- ERGOACTIVES Ergoactives A001 Ergobaum 6G Adults Pair Crutches; Black (A001)
- Design Toscano Walking Aids