Shop All Walking Aids
Design Toscano
The Padrone Collection: Crook Handle Pewter Walking Stick
Mfr # PA900
Zoro # G005387042
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2 lbs
- Height 35.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA900
- Zoro # G005387042
- UPC # 840798100144
- Country of Origin Italy
- Category Walking Aids
Dimensions
Height | 35.5" |
Details
Weight | 2 lbs |
Description
Practical and stylish, our Parisian Dandy Crook Handle Pewter Walking Stick is a required accessory for any proper gentleman. Its renewed popularity prompted us to bring you this exclusive Design Toscano classic from one of Italy's premiere pewter casters. A hand crafted classic walking stick for anyone who loves collecting canes or taking brisk walks in the great outdoors. This stylish Italian, collectible walking stick, crafted by expert artisans features a solid pewter comfortable grip handle, and a polished hardwood shaft, which has been carefully lacquered with a clear coat to protect the wood. Expertly fitted with a rubber ferrule tip and smart pewter collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 351⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 240 Per Case (ABD8X75STRL)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DMI Adjustable Cane, Offset, 33 in., Black (502-1304-0255)
- Design Toscano Walking Aids