Shop All Walking Aids
Design Toscano
The Padrone Collection: Claw and Ball Pewter Walking Stick
Mfr # PA111
Zoro # G505386989
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"W
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA111
- Zoro # G505386989
- UPC # 846092021079
- Country of Origin Italy
- Category Walking Aids
Dimensions
Height | 35.5" |
Width | 2.5"W |
Depth | 2.5" |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from one of Italy's premiere manufacturers. Collectible, polished hardwood stick boasts a quality solid pewter handle. Solid hardwood shaft features a rubber tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Approx. 34"-36"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1126)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, 2X-Large Contour, 10.5x27, 12PK NOW 10.5x27, Pack/10 (1516)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- Design Toscano Walking Aids