Shop All Walking Aids
Design Toscano
The Padrone Collection: Art Deco Nast Eagle Pewter Walking Stick
Mfr # PA288
Zoro # G605387060
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PA288
- Zoro # G605387060
- UPC # 840798113168
- Country of Origin Italy
- Category Walking Aids
Dimensions
Height | 35" |
Description
Own an American classic! Tiffany named this 18th century replica walking stick for Civil War political cartoonist Thomas Nast who not only chronicled the war and reconstruction, but gave us the first images of Santa Claus, Uncle Sam, the Republican elephant and the Democrat donkey. This unusually decorative eagle image sits astride a hand crafted classic walking stick perfect for anyone who loves collecting canes or taking brisk walks in the great outdoors. This stylish, Design Toscano exclusive, collectible Italian walking stick, crafted by expert artisans, features a comfortable, solid pewter grip handle and a polished hardwood shaft which has been carefully lacquered with a clear coat to protect the wood. Expertly fitted with a rubber ferrule tip and smart pewter collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 35"L. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, Black, X-Large, 44"-56", 56PK (2110)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- POLIGRIP Comfort Seal Strip 40 Count, PK960 (08025)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO The Padrone Collection: Elephant Pewter Walking Stick (PA9099)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DESIGN TOSCANO Howling Werewolf Solid Hardwood Walking Stick (TV300)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- Design Toscano Walking Aids