Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Out-of-this-World Alien Extra Terrestrial Statue: Large
Mfr # LY612299
Zoro # G004384585
product price: $161.95
/ea
Free Shipping & Returns
$161.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 9 1/2 Inch
- Width 10 Inch
- Weight 9 lbs
- Height 34 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # LY612299
- Zoro # G004384585
- UPC # 840798106610
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 9 1/2 Inch |
Width | 10 Inch |
Height | 34 Inch |
Details
Weight | 9 lbs |
Description
The Pentagon won't declassify it, the President won't comment on it, but Design Toscano sure WILL offer it up to you! Fashioned after the creatures aboard the alleged UFO the Air Force said was a military surveillance balloon that crashed near Roswell, New Mexico in 1947, our extra-terrestrial alien statue will become your favorite foreign, otherworldly mystery from outer space. Cast in quality designer resin to crash land the paranormal into your creative home or garden, this space age, hand-painted starship sculpture will teleport your decor into the cosmos. It's a Design Toscano-exclusive favorite of earthlings, Sci-Fi fans and Trekkie collectors alike! 10"Wx91⁄2"Dx34"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead B-20R Diameter Buoy - 20", Red (B-20R)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, Plastic (42SA+)
- ANDERSON POLY TUBE 1/4""x400' (PE014017400R)
- ROGUE TOOLS HoeRake, 54 Inch Ash Handle, 7 Inch Head (70HR54)
- DESIGN TOSCANO Byodo-In Temple Bodhisattva Garden Statue (KY47116)
- DESIGN TOSCANO A Visit from Santa Claus Holiday Statue (EU28288)
- DESIGN TOSCANO Flowers for Felicity Little Girl Garden Statue: Medium (NG30540)
- DESIGN TOSCANO Tropical Gecko Statue (QS292570)
- DESIGN TOSCANO Napoleon I of France Bust Statue (NE30717)
- DESIGN TOSCANO Kingsbury Garden Giant Lion Sentinel Statue: Looking Left (NE203071)
- SPI Duranta Flower & Leaf Garden Stool (35071)
- Design Toscano Fountains, Garden Statues & Sculptures