Shop All Accent Chairs
Design Toscano
The Lord Raffles Throne and Ottoman Set
Mfr # AF91038
Zoro # G405445878
product price: $3,705.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,705.00
Free 30-Day Returns
Key Features
- Seat Cushion Dimensions 22.75"D.
- Fabric Content 100% Polyester
- Arm from floor Height 29.5"H.
- Stool 24"Wx24"Dx24.5"H. 35 lbs.
- Floor to top of seat 21.25" H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF91038
- Zoro # G405445878
- UPC # 846092087051
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Seat Cushion Dimensions | 22.75"D. |
Arm from floor Height | 29.5"H. |
Details
Fabric Content | 100% Polyester |
Stool | 24"Wx24"Dx24.5"H. 35 lbs. |
Floor to top of seat | 21.25" H. |
Throne Dimmention | 36"Wx37"Dx68"H. 86 lbs. |
Description
You've come to expect the unexpected from Design Toscano, and so we've purposely outdone ourselves by combing the Gothic castles of Europe to bring you this exquisite Medieval antique replica throne chair! Originally created for Lord Thomas Stamford Raffles, who founded the British colony of Singapore, it features deep, large-scale solid mahogany hand-carvings of royal court symbols and massive growling lion heads that require over a week of work by a single artisan. The comfortable seats and deeply cushioned backs are hand-upholstered and double piped on both sides in a heraldic jacquard of aristocratic gold, burgundy, and navy. Our regal Gothic throne is topped by an ornate hand-carved mahogany coat of arms as an investment in fine European styling. Throne: 36"Wx37"Dx68"H. 86 lbs. Stool: 24"Wx24"Dx241⁄2"H. 35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Chair in Tan - Set of 2 (DC055-TN)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, Alabaster, Vinyl (493N96)
- DESIGN TOSCANO British Plantation Chair (AF1545)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair (AF71118)
- DESIGN TOSCANO Modernist Lounge Chair (NE200121)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- DESIGN TOSCANO The Fitzjames Hand-Carved Solid Mahogany Throne Chair (AF1204)
- DESIGN TOSCANO Lady Guinevere Vanity Stool (DE106)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- Design Toscano Accent Chairs