Shop All Patio Side Tables
Design Toscano
The Lono (Tongue) Grand Tiki Sculptural Table
Mfr # DB383075
Zoro # G804386437
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 15 1/2 Inch
- Weight 23 lbs
- Width 15 1/2 Inch
- Height 20 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DB383075
- Zoro # G804386437
- UPC # 846092014118
- Country of Origin China
- Category Patio Side Tables
Dimensions
Depth | 15 1/2 Inch |
Width | 15 1/2 Inch |
Height | 20 1/2 Inch |
Details
Weight | 23 lbs |
Description
This exotic sculpture serves guests with Polynesian style as warm as its South Seas home. Echoing original Tiki carvings, our island survivor is cast exclusively for Design Toscano in faux wood-grained designer resin. Our tropical chieftain is sculpted 360 degrees so guests can admire him poolside or in a retro bar. Our exclusive Tiki God sculptures are designed to hold your margarita, not your derriere. Use as a chair/stool is not recommended. 15"Wx17"Dx20"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- JACTO Jacto Sprayer Replacement CD400 Tank Lid with Diaphragm (1215303)
- PARKPOWER BY MARINCO Park Power 304ELBRV Power Inlet, 30A White Contoured (304EL-BRV)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- ADAMS QuikFold Patriotic Blue Rectangular Resin Folding Side Table (8510-94-3938)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- WICKER LANE Wicker Lane OTI001-A Outdoor Espresso Wicker Patio Furniture End Table (OTI001-A)
- Design Toscano Patio Side Tables