Shop All Wall Art & Decor
Design Toscano
The King's Guard Sculptural Half-Scale Knight Replica
Mfr # CL4256
Zoro # G005390639
product price: $386.46
/ea
Free Shipping & Returns
$386.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 11"
- Width 14"
- Height 39.5"
- Weight 26 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL4256
- Zoro # G005390639
- UPC # 846092007646
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 11" |
Width | 14" |
Height | 39.5" |
Details
Weight | 26 lbs |
Description
At more than a yard tall, this incredibly detailed, museum replica knight is a true statement piece! Whether standing guard alone or paired to flank an entrance, our 26 lb. quality designer resin museum replica is clad in 16th-century style Italian armor, proudly displaying his sword and a chestplate emblazoned with intricately sculpted lions. Features a two-tone metallic finish. 131⁄2"Wx101⁄2"Dx391⁄2"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- DESIGN TOSCANO Crosstweed Meadow Victorian Fairy Statue Collection (QS323955)
- DESIGN TOSCANO Circus Clown and Trick Dog Authentic Foundry Iron Mechanical Bank (SP1604)
- DESIGN TOSCANO Royal Egyptian Scarab Treasure Box (WU72299)
- DESIGN TOSCANO Grand Gilded Egyptian Sphinx Statue (NE74547)
- DESIGN TOSCANO Salute to Our Heroes Military Soldier Statue (QS61)
- DESIGN TOSCANO Dragonfly Floral Stained Glass Window (HD585)
- CAROLINES TREASURES 6 x 6 in. Horned Dorset Sheep Love Wall or Door Hanging Prints (CK5407DS66)
- Design Toscano Wall Art & Decor