Shop All Walking Aids
Design Toscano
The Hartwig Walking Stick/Umbrella Stand
Mfr # SP909
Zoro # G705386987
product price: $279.30
/ea
Free Shipping & Returns
$279.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.5"W
- Depth 17.5"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP909
- Zoro # G705386987
- UPC # 846092009671
- Country of Origin China
- Category Walking Aids
Dimensions
Width | 19.5"W |
Depth | 17.5" |
Height | 36" |
Description
This exclusive, 45-pound work of functional art is crafted in quality, powder-coated heavyweight foundry cast iron just like the original antique. Stylized leaves and ornate scrollwork climb the full yard of this substantial piece, showcasing a finely rendered Greenman as its centerpiece. Whether you simply admire its beauty or its functionality, the addition of collectible walking sticks and umbrellas makes even more of an artistic statement. 191⁄2"Wx171⁄2"Dx36"H. 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Communication Cable, Dura Cable Bed (105951)
- A2Z SCILAB 20 Pcs Dental Picks Professional Stainless Steel Oral Cleaning Tools (A2Z-ZR-MPS20)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- PROVON Moisturizing Hand & Body Lotion, 16oz Pump Bottle, PK12 (4235-12)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DESIGN TOSCANO Empress Collection: Playing the ponies, Horse Chrome Solid Hardwood Walking Stick (TV6257)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- Design Toscano Walking Aids