Shop All Vases
Design Toscano
The Greek Pan of Olympus Architectural Garden Urns: Set of Two
Mfr # NE9210151
Zoro # G306613758
product price: $1,138.86
/ea
Free Shipping & Returns
$1,138.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.5"W
- Depth 18.5"
- Height 34.5"
- Base Dims 14.25"x14.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE9210151
- Zoro # G306613758
- UPC # 840798161916
- Country of Origin Philippines
- Category Vases
Dimensions
Width | 18.5"W |
Depth | 18.5" |
Height | 34.5" |
Details
Base Dims | 14.25"x14.25" |
Description
Replicating the grande designs found in the courts of European palaces, these stunning Greek Pan of Olympus urns are artistic, grande-scale architectural elements. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux limestone finishes. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of European palaces with these impressive focal pieces, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. These large-scale, display-quality garden planters transform the entrance to any home, business or restaurant into an architectural triumph. 18.5"Wx18.5"Dx34.5"H. 39 lbs. Base Dims: 14.25"x14.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- CAROLINES TREASURES Border Collie Welcome Wall and Door Hanging Prints (BB1427DS812)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36ES)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch (QI004198)
- UNIQUEWISE Aluminium-Casted Decorative Twisted Shape Flower Vase, Black Nickel 13.25 Inch (QI004135)
- UNIQUEWISE Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Red (QI004157.R)
- ELK STUDIO Louros Vase, Extra Large (S0097-11786)
- UNIQUEWISE Modern White Large Floor Vase - 29 Inch (QI003159S)
- VASER DESIGNS 11 in. Athena Terracotta Vase (VA2999388)
- Design Toscano Vases