Shop All Vases
Design Toscano
The Greek Pan of Olympus Architectural Garden Urn: Each
Mfr # NE210151
Zoro # G506613787
product price: $627.00
/ea
Free Shipping & Returns
$627.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.5"W
- Depth 18.5"
- Height 34.5"
- Base Dims 14.25"x14.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE210151
- Zoro # G506613787
- UPC # 840798140683
- Country of Origin Philippines
- Category Vases
Dimensions
Width | 18.5"W |
Depth | 18.5" |
Height | 34.5" |
Details
Base Dims | 14.25"x14.25" |
Description
Replicating the grande designs found in the courts of European palaces, this stunning Greek Pan of Olympus urn is an artistic, grandescale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux limestone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of European palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. 18.5"Wx18.5"Dx34.5"H. 39 lbs. Base Dims: 14.25"x14.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE Contemporary Ceramic Textured Slim Hourglass Shape Table Vase Flower Holder, White (QI004361.WT)
- UNIQUEWISE Metal Floor Vase Centerpiece Home Decoration for Dried Flower and Artificial Floral Arrangements (QI004521)
- UNIQUEWISE 34 Brown Metal Floor Vase Centerpiece Home Decor for Dried and Artificial Flower (QI004523)
- UNIQUEWISE Contemporary Ceramic Textured Slim Hourglass Shape Table Vase Flower Holder, Gray (QI004361.GY)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Set of Black and White (QI003999.2)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Pink (QI004359.RD)
- Design Toscano Vases