Design Toscano

The Great Barrier Reef Glass-Topped Table


product price: $215.46
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 16"
  • Height 21"
  • Weight 15 lbs
  • Glass Tabletop 16" round, 3/8"-thick
  • Depth 16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 16"
Height 21"
Depth 16"

Details

Weight 15 lbs
Glass Tabletop 16" round, 3/8"-thick

Description

Sea turtles, starfish and shells surround the colorful coral that rises to provide an aquatic home for neon fish and other beautiful creatures of Australia's Great Barrier Reef in this distinctive, quality designer resin table base with the accent of parts Down Under. Our Toscano exclusive is hand-painted in bold colors, then fitted with a 16" diameter, 3⁄8"-thick, pencil-edged round glass top that makes it perfect poolside or accenting a spa. 16"dia.x21"H. 15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.