Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Grand-Scale Wildlife Animal Collection: Lioness Lying Down Statue
Mfr # NE80115
Zoro # G005386571
product price: $1,480.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.86
Free 30-Day Returns
Key Features
- Depth 34"
- Width 55"
- Weight 44 lbs
- Height 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE80115
- Zoro # G005386571
- UPC # 846092009084
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 34" |
Width | 55" |
Height | 26" |
Details
Weight | 44 lbs |
Description
Our regal lioness with eye-catching beauty will proclaim that your home is truly your castle! The artist has sculpted the animal queen at more than four feet long, from her serene gaze to oversized paws, then cast her in quality designer resin and hand-painted her with exquisite realism. This large-scale, display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 55"Wx34"Dx26"H. 44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Adj Frt De (783-0720C-0637)
- DB ELECTRICAL Complete Tractor Seal for John Deere 3120 Compact Tractor LVU17467 (3021-0035)
- CHAPIN Poly ShutOff Assembly Jun00 (596841)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- DESIGN TOSCANO Sleeping Pig Statue (QM2580000)
- DESIGN TOSCANO Extended Grace Angel Statues: Set of Two (KY930700)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- DESIGN TOSCANO Sparkle the Mystical Magical Resting Unicorn Statue (NE170215)
- DESIGN TOSCANO The Princess' Entryway Metal Garden Gate (FU71435)
- DESIGN TOSCANO Disco Tony, Gnome Fever Statue (QM15010)
- DESIGN TOSCANO Zen Garden Gnome Statue (QM13097)
- Design Toscano Fountains, Garden Statues & Sculptures